NL134 18' x 33' Oval Gorilla Bottom Floor Padding
- Mfr # NL134
- Zoro # G304162883
product price:
$
326.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NL134
- Zoro #
- G304162883
- UPC #
- 672875200245
- Country of Origin
- China
Description
New Gorilla Pad makes old foam floor padding obsolete. Unlike foam, which can be easily cut by grass, roots or rocks under your liner, Gorilla Padding is impervious to almost any sharp object. Gorilla Padding is a geotextile that was developed to protect trash dump liners where any cut would be a catastrophe. Gorilla Padding is super tough, but also adds a layer of cushioning that will eliminate footprints from forming. Gorilla Pad is cut to size and seamed for your pool. No more cutting and taping as with foam. Virtually eliminate vinyl liner bottom leaks with Gorilla Pad. Will stop nut grass.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Pool Type: Above Ground.
Pool Shape: Oval.
Pool Width⁄Diameter: 18'.
Pool Length: 33'.
Liner Type: Bottom Pad.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.