69in 1-Person 2-Jets All-in-One Cold Plunge and Hot Tub Built-in Chiller, Lights, and WiFi in White
- Mfr # CP-CH7939WH
- Zoro # G316482481
product price:
$
8,009.99
/ea
Key Features
Operating Temp. Range
37 to 105°F
Plastic or Resin
Yes
Includes
Ozone sterilizer, underwater led light, Bluetooth Audio AMP/Ozone sterilizer, 2 massage jet, circulation pump, tick foldable cover and eva non-slip pads, chassis light
Interior Depth
35 in
Number of Boxes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-CH7939WH
- Zoro #
- G316482481
- UPC #
- 191042084704
- Country of Origin
- China
Dimensions
- Interior Depth
- 35 in
- Depth
- 39 in
- Height
- 30 in
- Interior Height
- 26 in
- Basin Width
- 45 in
- Width
- 79 in
Details
- Operating Temp. Range
- 37 to 105°F
- Plastic or Resin
- Yes
- Includes
- Ozone sterilizer, underwater led light, Bluetooth Audio AMP/Ozone sterilizer, 2 massage jet, circulation pump, tick foldable cover and eva non-slip pads, chassis light
- Color
- White
- Number of Boxes
- 1
- Amps
- 15 A
- Shape
- Rectangular
- Wattage
- 1600 W
- Voltage
- 120 V
- Material
- Stainless Steel, Acrylic , Polystyrene
- Item
- Cold Plunge
- Capacity
- 100 gal
- Power Type
- Plug-in
Description
Relax and recover with the Borealis 69-in. cold plunge and hot tub with built-in KPlunge chiller in white. Take full control with the WiFi app and adjust temperature 37 DegF to 104 DegF, lights, Bluetooth speakers, and 2-jets easily. An ozone system and water filter keep water fresh and clean. Use it indoors or outdoors- quick-connect hoses, wheels, and a carry handle make it easy to install and move wherever you need. Perfect for athletes, spas, or any home that wants easy, daily wellness.
- POWERFUL HEATING AND CHILLING: The integrated KPlunge chiller and heater cool down to 37°F and heat up to 104°F.
- POWERFUL DUAL JETS: Two gentle hydro water jets soothe your body with a calming massage.
- SMART CONTROL FEATURES: Control every moment with ease using the WiFi, touchscreen or mobile app from anywhere.
- BLUETOOTH SPEAKERS: Enjoy every soak with your favorite music playing through built-in Bluetooth speakers.
- SOOTHING LIGHTS: Underwater lights and color-changing chassis lights set the perfect mood.
- OZONE GENERATOR: Enjoy fresh, odor-free water every time thanks to the integrated ozone generator system.
- ADVANCED WATER FILTRATION: Stay worry-free with a replaceable filter system that keeps your water clean and clear.
- DURABLE BUILD: This cold plunge tub is made from acrylic with a stainless steel frame and removable skirt for long-term use.
- INDOOR/OUTDOOR USE: Set this cold plunge and hot tub anywhere indoors or outdoors, like home gyms, patios, or garages.
- RECOVERY AND ENERGY: This tub is Perfect for athletes' post-training recovery or anyone needing a daily reset.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.