NT6126 88 x 88 x 26 in. Premier Family Pool with Cover; Blue & White

  • Mfr # NT6126

  • Zoro # G403950008


product price:  $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NT6126
Zoro #
G403950008
UPC #
672875005796
Country of Origin
China

Description

Create a space for the entire family to enjoy together this summer with the Premier Inflatable Pool. Adults can sit back and relax on built-in cushioned seats with backrests while they watch the kids swim and play. Two integrated cup holders keep drinks cool and upright. Ten air chambers and a two-tier design make inflating quick and easy simply inflate the top ring and the pool will rise as it fills with air. Crafted from triple-layer, heavy-gauge PVC, the Premier Swimming Pool is certain to deliver many summers of fun and enjoyment for the whole family.

Features
  • Inflatable pool is fun for the whole family
  • Ten air chambers and two-tier design
  • Quick and simple set up
  • Ready for water in 10 minutes
  • Four cushioned seats with backrests
  • Two integrated cup holders
  • Comes with a cover to keep out debris
Specifications
  • Color: Blue & White
  • Materials: Vinyl
  • Water Capacity: 221 gal
  • Dimension: 88 x 88 x 26 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.