Shop BLUE WAVE

NU6792 31 lbs Weather Resistant Bronze Polyresin Umbrella Base

  • Mfr # NU6792
  • Zoro # G803880462

product price: 
$
152.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NU6792
Zoro #
G803880462
UPC #
672875000340
Country of Origin
China

Description

The attractive, Classic 31-lb Umbrella Base will complement any outdoor decor. Crafted from impact and weather-resistant blended poly resin, this base won't rust or crack. Its bronze-textured, corrosion-resistant finish is designed to withstand the elements for years without ever needing to be repainted. A powder-coated, single-piece stem allows for quick and easy assembly. Simply tighten the included tension knob to firmly secure your umbrella pole in place. Accommodates umbrella poles up to 1.63-in in diameter. Recommended for through-table applications.

Specifications
  • Color: Bronze
  • Material: Polyresin
  • Capacity: 31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.