NU5406 66 lbs Weather Resistant Umbrella Base in Bronze Resin Finish

  • Mfr # NU5406
  • Zoro # G303880870
product price: 
$
307.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NU5406
Zoro #
G303880870
UPC #
672875700448
Country of Origin
China

Description

This attractive 66 lb. contemporary umbrella base is a great way to dress up your patio, deck or dock area at a very affordable price. Crafted from impact and weather-resistant blended poly resin, this base won't rust or crack. Features a brown textured corrosion-resistant finish that will never need to be repainted. The powder-coated dual piece 17.5" stem design allows quick easy assembly and adjustment to either free-standing or thru-table applications. Accommodates umbrella poles up to 1.625" diameter. An affordable alternative to more expensive metal base designs!

Features
  • Impact and weather-resistant blended poly resin umbrella base
  • Textured brown corrosion-resistant finish
  • 17.5" metal 2-piece dual-purpose stem
  • For use with free-standing or market umbrellas
  • Stem accommodates umbrella poles up to 4.14 cm
  • Includes comfort grip threaded anchoring knobs for superior holding strength
Specifications
  • Finish: Bronze Resin
  • Weight: 48.56

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.