Shop BLUE WAVE

NU6824 EZ-Care Tek-Wood Adirondack Chair; Slate Gray - 37 x 30.7 x 41.7 in.

  • Mfr # NU6824
  • Zoro # G604044292

product price: 
$
353.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU6824
Zoro #
G604044292
UPC #
672875006045
Country of Origin
China

Description

Bring the fresh Adirondack air to your patio or deck with this stylish, durable chair. The quintessential outdoor seating solution, this Adirondack chair has been designed for comfort. Enjoy wide arm rests, an ergonomic high back curved seat and of course, a cup holder. Add in its fade-resistant color, and you have a handsome centerpiece for your patio, yard or porch. Engineered for outdoor living, this weather-resistant chair stands up to sun, rain, snow and ice. Plus, it's easy to clean with simple soap and water. A no-fuss, comfy chair that's perfect for relaxation and a little you-time.

Specifications
  • Color: Slate Gray
  • Material: Polyresin
  • Dimension: 37" H x 30.7" W x 41.7" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.