Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PA112, Unicel C-7489, 4PK
- Mfr # HF7489-04
- Zoro # G522965068
product price:Â
$
175.99
/pk of 4, $44.00/ea
Free Shipping & Returns
Key Features
Outside Diameter
7 in
Banding
Double-glued
Endcap Material
Turquoise Resin
Filter Media
Premium Pointbond
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF7489-04
- Zoro #
- G522965068
- UPC #
- 810151300054
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Material
- Point bond
- Color
- White
Dimensions
- Outside Diameter
- 7 in
- Width
- 7 in
- Length
- 25.5 in
- Height
- 7 in
- Inside Diameter
- 3 in
Description
REPLACEMENT FOR - The Hurricane HF7489-04 Advanced Cartridge Filter is compatible for Unicel C-7489, Pleatco PA112, Filbur FC-1275, Hayward Super-Star-Clear C-4500, SwimClear C-4520, CX875XRE, Pentair Purex CF 105 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 25.5 inches, outer diameter 7 inches, Top hole 3 inches, Bottom hole 3 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.