Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Alarm, A/G, I/G, Detects 18 lb or More

  • Mfr # NA4212

  • Zoro # G9324962


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Pool Type
Above Ground/In-Ground
Color
White
For Use With
Pool
Material
Plastic
Includes
AC Adapter, Mounting Hardware, Remote Siren, Sensor Alarm Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4212
Zoro #
G9324962
UPC #
722372500321
Country of Origin
China

Dimensions

Battery Size
D

Details

Item
Pool Alarm
Pool Type
Above Ground/In-Ground
Color
White
For Use With
Pool
Material
Plastic
Includes
AC Adapter, Mounting Hardware, Remote Siren, Sensor Alarm Body
Sensitivity
Detects Objects 18 lb or More
Battery Requirements
(6) D
Product Type
Pool Alarm
Alarm Sensitivity
18 lb
Number of Batteries
6
For Pool Type
Above-Ground, In-Ground

Description

Pool Alarm, Product Type Pool Alarm, Color White, Material Plastic, For Pool Type Above-Ground, In-Ground, Alarm Sensitivity 18 lb, Battery Size D, Number of Batteries 6, Power Cord Length Not Applicable, For Use With Pool, Includes AC Adapter, Mounting Hardware, Remote Siren, Sensor Alarm Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.