Zoro Homepage

Pool Handrail Grip, 48in. L x 4in. W

  • Mfr # NE1251

  • Zoro # G9325461


product price: $34.45
/ea

Key Features

Diameter
1 5/8 in
Color
Blue
For Use With
1.9" Diameter Pool Handrails
Material
Neoprene, Plastic, Terylene Fabric
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1251
Zoro #
G9325461
UPC #
074931977779
Country of Origin
United States

Dimensions

Diameter
1 5/8 in
Length
4 ft
Width
4 in
Overall Width
4 in
Overall Length
48 in

Details

Item
Pool Handrail Grip
Color
Blue
For Use With
1.9" Diameter Pool Handrails
Material
Neoprene, Plastic, Terylene Fabric
Housing Material
Neoprene
Color/Finish
Royal Blue
Product Type
Rail Cover

Description

Pool Handrail Grip, Product Type Rail Cover, Overall Length 48 in, Overall Width 4 in, Color Blue, Material Neoprene, Plastic, Terylene Fabric, For Use With 1.9 In. Diameter Pool Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.