Eyeball Fitting
Mfr # NEP4004
Zoro # G2792155
product price: $10.45
/eaKey Features
Color
White
For Use With
Mfr. Part No. SP 1419D
Material
Plastic
Fits Brand
Hayward(R)
For Use With Mfr. Model Number
SP 1419D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEP4004
Zoro #
G2792155
UPC #
722372374519
Country of Origin
China
Details
Color
White
For Use With
Mfr. Part No. SP 1419D
Material
Plastic
Fits Brand
Hayward(R)
Item
Hydrostream Fitting
For Use With Mfr. Model Number
SP 1419D
Product Type
Hydrostream Fitting
For Pool Type
Above-Ground, In-Ground
Description
Hydrostream Fitting, Basket Height Not Applicable, Color White, Filter Area Not Applicable, Shape Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Hydrostream Fitting, Overall Diameter Not Applicable, Material Plastic, Inlet Diameter Not Applicable, For Pool Type Above-Ground, In-Ground, For Use With Mfr. Part No. SP 1419D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.