
Gold 15 Yr 16x36 ft. Rectangular InGround Pool Cover (Discontinued)
- Mfr # BWC960
- Zoro # G5966379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWC960
Zoro #
G5966379
UPC #
672875304264
Country of Origin
Viet Nam
Dimensions
Length
492"
Width
252"
Pool Length
36 ft.
Height
0.25"
Details
Item
Gold 15Yr 16x36 ft. Rectangular InGrou
Pool Type
Inground
Shape
Rectangular
Warranty
15 yr. Limited
Description
Gold 15Yr 16x36 ft. Rectangular InGrou
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.