Hair and Lint Basket Kit
Mfr # NEP4035
Zoro # G9678164
product price: $136.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. Part No. SP 1516, Mfr. Part No. SPX 1500
For Use With Mfr. Model Number
SP 1516, SPX 1500
Fits Brand
Hayward(R)
Includes
Cover, Hair and Lint Body, O-Ring, Strainer Basket
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEP4035
Zoro #
G9678164
UPC #
722372084272
Country of Origin
China
Details
Item
Pump
For Use With
Mfr. Part No. SP 1516, Mfr. Part No. SPX 1500
For Use With Mfr. Model Number
SP 1516, SPX 1500
Fits Brand
Hayward(R)
Includes
Cover, Hair and Lint Body, O-Ring, Strainer Basket
Material
Plastic
Color
Black, White
Product Type
Lid/Gasket/Basket/Housing to fit Pump
For Pool Type
Above-Ground, In-Ground
Description
Pump, Basket Height Not Applicable, Color Black, White, Filter Area Not Applicable, Shape Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Lid/Gasket/Basket/Housing to fit Pump, Overall Diameter Not Applicable, Material Plastic, Inlet Diameter Not Applicable, For Pool Type Above-Ground, In-Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.