Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blue Wave Products Winter Pool Cover, A/G, 12ft. dia, NavyBlue BWC700

Winter Pool Cover, A/G, 12ft. dia, NavyBlue (Discontinued)

  • Mfr # BWC700
  • Zoro # G9325644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWC700
Zoro #
G9325644
UPC #
672875304509
Country of Origin
Viet Nam

Dimensions

Length
192"
Width
192"
Pool Length
12 ft.
Overall Diameter
16 ft
Pool Diameter
12 ft
Height
0.25"

Details

Item
Winter Pool Cover
Pool Type
Above Ground
Shape
Round
Center Step Option
No
Warranty
8 yr Limited
Material
Polyethylene
Color
Dark Navy Blue
Includes
Winter Cover, Heavy Duty Cable, Winch Tightener

Description

Winter Pool Cover, Pool Type Above Ground, Shape Round, Center Step Option No, 8 yr Limited Warranty, Pool Diameter 12 ft, Overall Diameter 16 ft, Material Polyethylene, Color Dark Navy Blue, Includes Heavy Duty Cable, Winch Tightener, Winter Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.