Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blue Wave Products Winter Pool Cover, A/G, 32 ft. L, Navy Blue BWC726

Winter Pool Cover, A/G, 32 ft. L, Navy Blue (Discontinued)

  • Mfr # BWC726
  • Zoro # G9325382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWC726
Zoro #
G9325382
UPC #
672875303601
Country of Origin
Viet Nam

Dimensions

Length
432"
Width
240"
Pool Length
32 ft
Pool Width
16 ft
Overall Length
36 ft
Overall Width
20 ft
Height
0.25"

Details

Item
Winter Pool Cover
Pool Type
Above Ground
Shape
Oval
Center Step Option
No
Warranty
8 yr Limited
Material
Polyethylene
Color
Dark Navy Blue
Includes
Winter Cover, Heavy Duty Cable, Winch Tightener

Description

Winter Pool Cover, Pool Type Above Ground, Shape Oval, Center Step Option No, 8 yr Limited Warranty, Pool Length 32 ft, Pool Width 16 ft, Overall Length 36 ft, Overall Width 20 ft, Material Polyethylene, Color Dark Navy Blue, Includes Heavy Duty Cable, Winch Tightener, Winter Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.