Zoro Homepage

Solar Blanket, In-Ground, 36ft L x 18ft W

  • Mfr # NS525

  • Zoro # G9324953


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Pool Type
In-Ground
Thickness
14 mil
Shape
Rectangle
Length
36 ft
Width
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS525
Zoro #
G9324953
UPC #
672875301287
Country of Origin
Canada

Dimensions

Thickness
14 mil
Length
36 ft
Width
18 ft
Pool Length
36 ft.
Overall Length
36 ft
Overall Width
18 ft
Height
0.5"

Details

Item
Solar Blanket
Pool Type
In-Ground
Shape
Rectangle
Material
Polymer
Color
Clear
For Pool Type
In-Ground
Type
Solar

Description

Solar Blanket, Overall Length 36 ft, Overall Width 18 ft, Material Polymer, Color Clear, Thickness 14 mil, For Pool Type In-Ground, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.