Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Skimmer/Return, Resin, White

  • Mfr # NA323

  • Zoro # G9325522


product price: $37.19
/ea

Key Features

Color
White
For Use With
Above Ground Pools
Material
Resin
Includes
1 1/2 in Female Pipe Thread, 1 1/2 in Hose Adapter
Power Source
Unpowered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA323
Zoro #
G9325522
UPC #
672875600519
Country of Origin
China

Dimensions

Overall Height
11 1/2 in
Overall Width
8 7/8 in
Outlet Width
6 1/8 in
Inlet Diameter
1 1/2 in
Overall Length
7 1/2 in
Outlet Height
5 5/8 in

Details

Item
Standard Skimmer
Color
White
For Use With
Above Ground Pools
Material
Resin
Includes
1 1/2 in Female Pipe Thread, 1 1/2 in Hose Adapter
Power Source
Unpowered
Product Type
Standard Skimmer
Shape
Square
For Pool Type
Above-Ground
Includes Hoses
Hoses Not Included

Description

Standard Skimmer, Color White, Material Resin, Operating Voltage Not Applicable, Power Source Unpowered, Overall Diameter Not Applicable, Shape Square, Wheel Diameter Not Applicable, Product Type Standard Skimmer, Overall Width 8 7/8 in, Overall Height 11 1/2 in, Overall Length 7 1/2 in, Number of Wheels Not Applicable, Outlet Height 5 5/8 in, Outlet Width 6 1/8 in, Inlet Diameter 1 1/2 in, Includes Vacuum Head Not Applicable, Horsepower Not Applicable, Includes Hoses Hoses Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.