Zoro Homepage

Vacuum Hose, 216in. L x, 1-1/4in. W

  • Mfr # NA101

  • Zoro # G9325626


product price: $31.99
/ea

Key Features

For Use With
1 1/4 in Vacuum Head Fitting, 1 1/4 in Vacuum Return Outlet
Length
18 ft
Width
1 1/4 in
Diameter
1 1/4 in
Color/Finish
Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA101
Zoro #
G9325626
UPC #
025551654281
Country of Origin
China

Dimensions

Length
18 ft
Width
1 1/4 in
Diameter
1 1/4 in
Outlet Height
1 1/4 in
Overall Height
2 1/4 in
Overall Diameter
1 1/4 in
Hose Diameter
1 1/4 in
Overall Width
1 1/4 in
Overall Length
18 ft

Details

Item
Vacuum Hose
For Use With
1 1/4 in Vacuum Head Fitting, 1 1/4 in Vacuum Return Outlet
Color/Finish
Blue/White
Housing Material
Rubber/Plastic
Material
Plastic, Rubber
Product Type
Vacuum Hose
For Pool Type
Above-Ground
Color
Blue

Description

Vacuum Hose, Basket Height Not Applicable, Color Blue, Filter Area Not Applicable, Shape Not Applicable, Overall Length 18 ft, Overall Width 1 1/4 in, Overall Height 2 1/4 in, Hose Diameter 1 1/4 in, Outlet Width Not Applicable, Outlet Height 1 1/4 in, Product Type Vacuum Hose, Overall Diameter 1 1/4 in, Material Plastic, Rubber, Inlet Diameter Not Applicable, For Pool Type Above-Ground, For Use With 1 1/4 in Vacuum Head Fitting, 1 1/4 in Vacuum Return Outlet, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.