Widemouth Skimmer/Return, Resin, White
Mfr # NA324
Zoro # G9325391
product price: $62.15
/eaKey Features
Color
White
For Use With
Above Ground Pools
Material
Resin
Includes
1 1/2 in Female Pipe Thread, 1 1/2 in Hose Adapter
Power Source
Unpowered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA324
Zoro #
G9325391
UPC #
672875690053
Country of Origin
China
Dimensions
Overall Height
11 1/2 in
Overall Width
12 1/2 in
Outlet Height
5 1/4 in
Outlet Width
11 7/8 in
Inlet Diameter
1 1/2 in
Overall Length
13 5/8 in
Details
Item
Wide Mouth Skimmer
Color
White
For Use With
Above Ground Pools
Material
Resin
Includes
1 1/2 in Female Pipe Thread, 1 1/2 in Hose Adapter
Power Source
Unpowered
Product Type
Wide Mouth Skimmer
Includes Hoses
Hoses Not Included
For Pool Type
Above-Ground
Shape
Rectangle
Description
Wide Mouth Skimmer, Color White, Material Resin, Operating Voltage Not Applicable, Power Source Unpowered, Overall Diameter Not Applicable, Shape Rectangle, Wheel Diameter Not Applicable, Product Type Wide Mouth Skimmer, Overall Width 12 1/2 in, Overall Height 11 1/2 in, Overall Length 13 5/8 in, Number of Wheels Not Applicable, Outlet Height 5 1/4 in, Outlet Width 11 7/8 in, Inlet Diameter 1 1/2 in, Includes Vacuum Head Not Applicable, Horsepower Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.