Cleaner and Degreaser, 1 gal Bottle
- Mfr # BWG
- Zoro # G504164496
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Size
1 gal
Cleaner Form
Liquid
For Use On
Vinyl Siding
Features
Biodegradable; Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWG
- Zoro #
- G504164496
- UPC #
- 31134000017
- Country of Origin
- China
- Item
- Cleaner and Degreaser
- Container Type
- Bottle
- Cleaner Form
- Liquid
- For Use On
- Vinyl Siding
- Features
- Biodegradable; Portable
- Application
- Heavy Equipment, Kids Room
- For Use on
- Carpets, Concrete Driveways, Motors, Stoves, Tile and Vinyl Siding and Tires
- Biodegradable
- Yes
Dimensions
- Container Size
- 1 gal
Description
1 gallon all purpose cleaner and degreaser cleans motors, stoves, concrete driveways, carpets, tile, vinyl siding and tires. Removes ink stains, blood stains, mildew, oily soils and much more.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- All Purpose Cleaner & Degreaser Bottle - - 1 gal
- Pack of 6
- Dimension: 12 x 6 x 6 in.
- Cube: 432
- Container Type: JUG
- Fluid Ounces: 128 US Gallons
- Form: Pour
- Is Biodegradable: Y
- Is Portable: Y
- Recommended Location: Heavy Equipment
- Recommended Room: Kids Room
- Recommended Surface: Vinyl Siding
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.