13 gal Trash Bags, 24 in x 28 in, Premium, 0.8 mil, White

  • Mfr # N4828EW RC1

  • Zoro # G8176317


product price:  $150.99
/pk 480, $0.31/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Strength Rating
Premium
Bag Closure Type
Drawstring
Thickness
0.8 mil
Size
24 in x 28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N4828EW RC1
Zoro #
G8176317
UPC #
98241140104
Country of Origin
United States

Dimensions

Thickness
0.8 mil
Size
24 in x 28 in
Width
24 in
Height
28 in

Details

Capacity
13 gal
Strength Rating
Premium
Bag Closure Type
Drawstring
Color
White
Item
Trash Bags
Weight
19.73 lbs
Bag Product Grouping
Biodegradable
Seal
Star
Application
Can Liner

Description

BlueCollar Drawstring Trash Bags, 13 gal, 0.8 mil, 24" x 28", White, 480/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.