30 gal Trash Bags, 37 in x 34 in, Premium, 1 mil, Black

  • Mfr # N6034YK RC1

  • Zoro # G4487729


product price:  $21.25
/pk 40, $0.53/ea

Key Features

Capacity
30 gal
Strength Rating
Premium
Bag Closure Type
Drawstring
Thickness
1 mil
Size
37 in x 34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6034YK RC1
Zoro #
G4487729
UPC #
098241144249
Country of Origin
United States

Dimensions

Thickness
1 mil
Size
37 in x 34 in
Height
34 in
Width
37 in

Details

Capacity
30 gal
Strength Rating
Premium
Bag Closure Type
Drawstring
Color
Black
Item
Trash Bags
Application
Can Liner
Bags Per Roll
40
Package Configuration
12 Rolls of 20 Bags

Description

Item Drawstring Trash Bags, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.