13 gal Trash Bags, 33 in x 28 in, Premium, .80 Mil, White

  • Mfr # N4828EW RC1

  • Zoro # G4487738


product price:  $26.15
/pk 80, $0.33/ea

Key Features

Capacity
13 gal
Strength Rating
Premium
Bag Closure Type
Drawstring
Thickness
.80 Mil
Size
33 in x 28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N4828EW RC1
Zoro #
G4487738
UPC #
098241140104
Country of Origin
United States

Dimensions

Thickness
.80 Mil
Size
33 in x 28 in
Width
33 in
Height
28 in

Details

Capacity
13 gal
Strength Rating
Premium
Bag Closure Type
Drawstring
Color
White
Item
Trash Bags
Bags Per Roll
80
Package Configuration
Roll
Application
Can Liner
Seal
Flat
% Recycled Content
0%

Description

Item Drawstring Trash Bags, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.