37x22-3/16x6 Pleated Air Filter, PET, MERV 10, 0.3 Micron
Mfr # AS1000HF
Zoro # G508385576
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
37x22-3/16x6
Performance Rating
MERV 10
Filters Out
Dust, Pollen
Frame or Header Material
Plastic
Media Material
PET
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS1000HF
Zoro #
G508385576
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
37x22-3/16x6
Actual Filter Size
37 in x 22-3/16 in x 6 in
Nominal Height
22-3/16 in
Nominal Width
37 in
Nominal Depth
6 in
Actual Width
37 in
Manufacturer Warranty Length
1 yr (Parts), 5 yr (Housing)
Actual Depth
6 in
Actual Height
22-3/16 in
Details
Performance Rating
MERV 10
Filters Out
Dust, Pollen
Frame or Header Material
Plastic
Media Material
PET
Item
Pleated Air Filter
Standards
C-ETL-US Certified
Frame Material
Plastic
Filter Efficiency - Air Filters
0.9997
Filter Efficiency
99.97 %
Removes Particles Down To
0.3 Micron
Compatible Manufacturer Model Number
BD-AS1000
Filter Layer Type
H14
Number of Filters
1
Includes Frame
Frame Included
Number of Layers
1
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 10, Actual Depth 5 7/8 in, Actual Height 37 in, Actual Width 22 3/16 in, Compatible Grainger Part Number 803W17, Compatible Manufacturer Model Number BD-AS1000, Number of Filters 1, Media Material Polyethylene, Filter Layer Type H14, Nominal Depth 6 in, Nominal Height 37 in, Nominal Width 22 3/16 in, Filters Down To 0.3 micron, Filters Out Dust, Pollen, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.