Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 1000 cfm, Blue, 115V AC

  • Mfr # BD-AS1000

  • Zoro # G308385479


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
Hepa Filter, Pre-Filter
Housing Color
Blue
Air Flow
1,000 cfm
Air Cleaning Technology
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-AS1000
Zoro #
G308385479
UPC #
046013263827
Country of Origin
China

Dimensions

Overall Height
37 in
Power Cord Length
20 ft
Manufacturer Warranty Length
1 yr (Parts), 5 yr (Housing)
Overall Width
22 3/16 in
Overall Depth
37 in

Details

Voltage
115V AC
Includes
Hepa Filter, Pre-Filter
Housing Color
Blue
Item
Air Scrubber
Air Flow
1,000 cfm
Air Cleaning Technology
Filtration
Number of Cleaning Stages
2
Standards
C-ETL-US
Filters Out
Dust, Pollen
Filters Down To
0.3 micron
Control Type
On/Off Switch
Motor Horsepower
3/4 hp
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Primary Filter Performance Rating
MERV 10
Primary Filter Type
Pleated
Filter Efficiency
99.97 %
Frequency
60 Hz
Maximum Air Flow
1,000 cfm
Filter Change Reminder
Change Filter
Amperage
6.8 A
Weight
81 lb
CADR Rating (Smoke)
650
Number of Speeds
2
Number of Casters
2
Air Intake Location
Front
CADR Rating (Pollen)
650
Audible Visual Alarms
No Alarm
Stackable
Stackable
Maximum Coverage Area
7,500 sq ft
CADR Rating (Dust)
650
Housing Material
Polyethylene
Housing Finish
Roto-Molded Casing
Air Cleaning Method
Particulate Filtration
Auto-Shutoff
Manual
Includes Vacuum Gauge
Vacuum Gauge Not Included
Phase
Three
Includes Mounting Hardware
Mounting Hardware Not Included
Mobility
Handle, Wheels
Noise Level
60 dB
Control Method
Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
60 dB
NEMA Plug Rating
5-15P
Air Quality Sensor
Air Quality Sensor Not Included
Wattage
816 W
Overload Protection
Overload Protection Not Included
Includes Filter
Air Filter Included
Air Changes per Hour
20

Description

Air Scrubber, Voltage 115V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.