Zoro Homepage

Air Scrubber, 500 cfm, Green, 115V AC

  • Mfr # BD-AS-550-GN

  • Zoro # G515364663


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Overall Depth
20 in
Number of Speeds
Variable
Overall Width
25 in
CADR Rating (Smoke)
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-AS-550-GN
Zoro #
G515364663
UPC #
875333000122
Country of Origin
China

Dimensions

Overall Depth
20 in
Overall Width
25 in
Outlet Diameter
7 3/4 in
Overall Height
14 in
Manufacturer Warranty Length
1 yr Limited (Parts), 5 yr (Housing)
Power Cord Length
25 ft

Details

Voltage
115V AC
Number of Speeds
Variable
CADR Rating (Smoke)
450
Filters Down To
0.3 micron
Housing Color
Green
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Maximum Air Flow
500 cfm
Filters Out
Dander, Pollen, Dust, Smoke
Air Cleaning Technology
Particulate Filtration
Housing Material
Polyethylene
Noise Level
60 dB
Air Flow (CFM)
250 to 500
Hz
60
Standards
C-ETL-US
Audible Visual Alarms
No Alarm
Housing Finish
Resin
Air Cleaning Method
Particulate Filtration
Air Flow
250 cfm, 500 cfm
Item
Air Scrubber
Carbon Filter Material
Wood Carbon
Filter Efficiency
99.97 %
Phase
Three
Amperage
2.5 A
Maximum Coverage Area
1,400 sq ft
Weight
39 lb
Number of Cleaning Stages
3
Mobility
Handle
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
60 dB
Motor Horsepower
1/3 hp
Includes Vacuum Gauge
Vacuum Gauge Not Included
Overload Protection
Overload Protection Not Included
Includes Filter
Air Filter Included
Control Method
Built-In
NEMA Plug Rating
5-15P
Auto-Shutoff
Manual
Frequency
60 Hz
Air Quality Sensor
Air Quality Sensor Not Included
Wattage
300 W
Air Intake Location
Front
Primary Filter Type
Pleated
Filter Change Reminder
Change Filter
Includes Mounting Hardware
Mounting Hardware Not Included
Air Changes per Hour
3

Description

Air Scrubber, Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.