Air Filter, 1 in D, 16 in H, 16 in W, PK3
Mfr # B-AIR-AS-ACF
Zoro # G8290435
product price: $133.99
/pk 3, $44.66/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x16x1
Nominal Depth
1 in
Nominal Height
16 in
Nominal Width
16 in
Media Material
Activated Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-AIR-AS-ACF
Zoro #
G8290435
UPC #
875333000290
Country of Origin
China
Dimensions
Nominal Filter Size
16x16x1
Nominal Depth
1 in
Nominal Height
16 in
Nominal Width
16 in
Actual Width
15 3/4 in
Actual Depth
13/16 in
Actual Height
15 3/4 in
Details
Media Material
Activated Carbon
Performance Rating
MERV 7
Item
Air Filter
For Use With
Mfr. No. BD-AS-550
Filters Out
Chemicals, Oil, Auto Emissions, Mildew, Odors, Dander, Smoke
MERV
7
Frame Included
Yes
Filter Layer Type
Carbon
Includes Frame
Frame Included
Filter Type
Carbon
Number of Filters
3
Filter Efficiency
99.97 %
Compatible Manufacturer Model Number
BD-AS-550
Filters Down To
4 micron
Number of Layers
1
Description
Air Filter, Filter Type Carbon, Performance Rating MERV 7, Actual Depth 13/16 in, Actual Height 15 3/4 in, Actual Width 15 3/4 in, Compatible Grainger Part Number 56GX66, 56GY10, 56GY11, Compatible Manufacturer Model Number BD-AS-550, Number of Filters 3, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 1 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 4 micron, Filters Out Chemicals, Oil, Auto Emissions, Mildew, Odors, Dander, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.