Zoro Homepage

Stackable Air Mover

  • Mfr # BD-SMNSN

  • Zoro # G816313995


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Power Cord Length
15 ft
Housing Color
Blue
Housing Material
Polyethylene
Number of Blades
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-SMNSN
Zoro #
G816313995
UPC #
046013263964
Country of Origin
China

Dimensions

Power Cord Length
15 ft
Housing Length
19.5 in
Blower Wheel Diameter
21 in
Overall Height
21 in
Overall Width
19 1/2 in
Outlet Width
4 in
Overall Length
21 in

Details

Number of Speeds
3
Housing Color
Blue
Item
Portable Blower
Housing Material
Polyethylene
Number of Blades
1
Pivoting
Yes
Application
Commercial, Industrial
Daisy Chain Capacity
No
GFCI Protected
Yes
Air Flow Direction
Horizontal Only
Standards
C-ETL-US
Number of Power Outlets
0
NEMA Plug Configuration
5-15P
Maximum Airflow Capacity
4,050 cfm
Motor Horsepower
1 hp
Full Load Current
10 A
Includes Hose
No
Telescopic Handle Included
No
Nameplate Voltage
115V AC
Daisy Chain Capability
No
Frequency
60 Hz

Description

Portable Blower, Pivoting Yes, Air Flow Direction Horizontal Only, Maximum Airflow Capacity 4,050 cfm, Number of Speeds 3, Motor Horsepower 1 hp, Nameplate Voltage 115V AC, Full Load Current 10 A, Frequency 60 Hz, Daisy Chain Capability No, Daisy Chain Capacity No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 15 ft, Blower Wheel Diameter 21 in, Standards C-ETL-US, Overall Height 21 in, Overall Length 21 in, Outlet Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.