Shop BLUEGRASS LIVING
See all product information
Create Account
Ceramic Fiber Rocks - Set of 12, Mixed Colors
- Mfr # LFRM12
- Zoro # G424153211
product price:Â
$
63.85
/ea
Key Features
Finish
Mixed Color
Width
8.25 in
Length
12.25 in
Height
4.5 in
Color
Mixed Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFRM12
- Zoro #
- G424153211
- UPC #
- 848660009007
- Country of Origin
- United States
Dimensions
- Width
- 8.25 in
- Length
- 12.25 in
- Height
- 4.5 in
Details
- Finish
- Mixed Color
- Color
- Mixed Color
- Material
- Metal
Description
Refresh and elevate the look of your fireplace or fire pit with the Bluegrass Living Ceramic Fiber Rocks, a set of 12 decorative stones in a natural mix of colors. Designed as an after-purchase accessory, these lightweight rocks highlight a more natural, high-end element that perfectly accents your linear fireplace and decor. Made from high-quality ceramic fiber and silica that withstand high temperatures, they are suitable for indoor gas fireplace inserts, vented and vent free gas log sets, and outdoor fireplaces and fire pits. Simply arrange the rocks across the media bed to restore and enhance the beauty of your firebox. Product Features Set of 12 decorative ceramic fiber rocks in a natural mix of colors Adds a high-end, natural accent to your fireplace or fire pit Made from high-quality, lightweight ceramic fiber and silica Withstands high temperatures for long-lasting durability Compatible with indoor gas fireplace inserts, vented and vent free gas log sets, and outdoor fireplaces and fire pits Ideal decorative media upgrade for the Bluegrass Living linear fireplace Easy to arrange across the media bed Product Weight: 1.6 lbs. What's In the Box: Ceramic Fiber Rocks - Qty. 12 WARNING Click Here for detailed information on Prop 65.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.