Shop BLUEGRASS LIVING
Create Account
Elevate Vent Free Dual Fuel Modern Gas Stove - 25,000 BTU, Remote Control, Black Finish
- Mfr # BMSD25RT
- Zoro # G424153204
product price:Â
$
780.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSD25RT
- Zoro #
- G424153204
- UPC #
- 848660008543
- Country of Origin
- China
Description
The Bluegrass Living Elevate Vent Free Gas Stove pairs a clean, modern silhouette with high-output, dual-fuel heating and the convenience of full remote control. A large viewing area delivers a realistic, immersive fire-viewing experience, while the 25,000 BTU dual burner produces two rows of real flames and heats up to 1,100 square feet. Patented Dual Fuel Technology lets you operate on either natural gas or liquid propane, and the included programmable thermostatic remote control cycles the stove on and off to maintain your desired room temperature. Vent free heating technology keeps you and your family warm while helping lower heating costs, with no outside duct or chimney required. Product Features 25,000 BTU Heats up to 1,100 sq. ft. Patented Dual Fuel Technology - operates on Natural Gas or Liquid Propane Dual burner produces two rows of realistic flames Programmable Thermostatic Remote Control included with variable heat settings Modern freestanding design with a large viewing area Economical: 99.9% efficient. No outside duct or chimney needed! Safety Assurance: O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off Realistic hand-painted ceramic fiber logs Product Dimensions: 30 in. H x 22 in. W x 14 in. D Product Weight: 56 lbs. Accessories: Blower Sold Separately - Model QEB100 What's In the Box: Vent Free Gas Stove - Qty. 1 Programmable Thermostatic Remote Control - Qty. 1 Hand Painted Ceramic Fiber Log Set - Qty. 1 WARNING Click Here for detailed information on Prop 65.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.