Panorama Vent Free Dual Fuel 3-Sided Gas Stove - 23,000 BTU, Remote Control, Black Finish
- Mfr # BTSD23RT
- Zoro # G423724467
product price:
$
749.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTSD23RT
- Zoro #
- G423724467
- UPC #
- 848660008529
- Country of Origin
- China
Description
The Bluegrass Living Panorama Dual Fuel Ventless Gas Stove features our Patented Dual Fuel Technology which allows you the option to operate with Natural Gas or Liquid Propane. Heat up to 1,100 sq. ft. of your home with 23,000 BTU of power. This hearty Gas Stove is easy to install and extremely efficient. You won’t miss out on ambiance either, since the U-Burner chassis design and detailed, hand painted logs create such a realistic fire. A three-sided view gives you a complete view of the stunning flames. Our Dual Fuel Ventless Gas Stove is the solution for your home’s alternative heating needs, without skimping on warmth and decorative appeal. Product Features 23,000 BTU Heats up to 1,100 sq. ft. Patented DUAL FUEL TECHNOLOGY operates off Natural Gas or Liquid Propane Thermostat Remote Control Included - This remote controlled unit allows you to set your desired heat temperature and control your log set by using the included remote control. (System Requires 4 AA and 2 AAA Batteries - Included) The LCD screen of the remote control displays current room temperature in °F or °C, Burner On/Off Indication and Thermostat or Manual Mode Indication. Realistic detailed logs using superior ceramic fiber and concrete materials for long lasting life U-Burner chassis design provides two rows of flames to create a realistic fire Economical: 99.9% efficient. No outside duct or chimney needed! Safety Assurance: SAFETY PILOT Oxygen Depletion Sensor included with automatic shut-off Battery Assisted Piezo ignition (Requires 1 AAA Battery - Included) Safety Assured ANSI Certified System and PFS Approved Designed for Indoor Use Only Product Dimensions: 28.31" H x 25.75 W x 16" D Stove Weight: 66 lbs. Shipping Weight: 73.5 lbs. Gas Fireplace Stove - Qty. 1 Ceramic Fiber Log Set - Qty. 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.