Shop BLUEGRASS LIVING
Create Account
Linear Fireplace Log Set - 48 in., Driftwood
- Mfr # LLS48-1
- Zoro # G324153205
product price:Â
$
364.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLS48-1
- Zoro #
- G324153205
- UPC #
- 848660008970
- Country of Origin
- United States
Description
Transform the look of your Bluegrass Living 48 inch linear vent free fireplace with the LLS48-1 Driftwood Log Set. This decorative log set is designed as an optional media upgrade for the 48 inch linear fireplace, giving you the natural, rustic character of weathered driftwood in place of the standard glass or river-stone media bed. Molded for a realistic, hand-finished appearance and crafted from durable refractory ceramic fiber that withstands high temperatures, the driftwood logs add warmth and organic texture that beautifully accentuate the fireplace's LED lighting and flames. Product Features Driftwood-style decorative log set for a natural, rustic look Designed for the Bluegrass Living 48 inch linear vent free fireplace Crafted from durable, high-temperature refractory ceramic fiber Optional media upgrade in place of standard glass or river-stone media Adds organic texture and warmth that accentuates LED lighting and flames Easy to arrange in the firebox Product Weight: 4 lbs. What's In the Box: Driftwood Log Set - Qty. 1 WARNING Click Here for detailed information on Prop 65.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.