Vented Natural Gas or Propane Fireplace Log Set With Remote Control Kit, 24" Rustic Oak, 55,000 BTU
- Mfr # BVL24-3-RO
- Zoro # G023726236
product price:Â
$
400.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVL24-3-RO
- Zoro #
- G023726236
- UPC #
- 815192023788
- Country of Origin
- United States
Description
The Rustic Oak Log Set by Bluegrass Living recreates the look and feel of a real wood-burning hearth. This Vented Gas Log Set was molded from real wood providing a realistic appearance that incorporates detailed bark texture and accents. The U- Burner chassis design provides multiple rows of flames which brings you the most realistic flame patterns. Like a real wood burning fireplace, this log set requires a fully functional chimney with an open flue when in use. The glowing embers create the most illuminating beauty of a warm and classical ambiance. This kit consists of a vented indoor gas log set and an on/off remote-control kit model VLRK-OO. Product Features 55,000 BTU Natural Gas operation Liquid Propane conversion kit included! 10 hand painted realistic detailed logs using superior refractory ceramics to ensure a long life-span U-Burner chassis design allows for large, full flames throughout the log set Piezo igniter and thermocouple pilot Remote control with on/off functionality Must be installed in a masonry fireplace or vented firebox Flue must be open at all times when in use 1 bag of Glowing Embers Included 2 bags of Vermiculite Included Damper clamp included Minimum Firebox Size Required: 18" H x 28" W in front (22" W at rear) x 15" D PFS Approved Designed for Indoor Use Only Product Dimensions: 22""W X 16""H X 14""D Product Weight: 35 lbs. Log Set Model Number: BVL24-3-RO What's In the Box: Box 1: U-Burner Chassis - Qty. 1 Iron Grate - Qty. 1 Bag of Embers - Qty. 1 Bag of Vermiculite - Qty. 2 Damper Clamp - Qty. 1 Hardware Pack - Qty. 1 Hand Painted Ceramic Logs - Qty. 10 Box 2: Remote Control Kit - Qty. 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.