Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Conduit Outlet Body, Iron, LL, 1 In. LL37

Conduit Outlet Body, Iron, LL, 1 In. (Discontinued)

  • Mfr # LL37
  • Zoro # G2365745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL37
Zoro #
G2365745
UPC #
786210924939
Country of Origin
China

Dimensions

Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LL
Conduit Outlet Body Capacity
10.6 cu in
Conduit Outlet Body Hub Style
Threaded
Standards
UL, CSA
Color
Gray
Back Type
Flat
Form
Form 7

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style LL, Conduit Outlet Body Hub Size 1 in, Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 3.0 cu. in., Back Type Flat, Gray, Standards UL, CSA, Form 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.