Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Conduit Outlet Body, Iron, X, 1 In. X37

Conduit Outlet Body, Iron, X, 1 In. (Discontinued)

  • Mfr # X37
  • Zoro # G2470045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X37
Zoro #
G2470045
UPC #
786210084725
Country of Origin
China

Dimensions

Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
X
Conduit Outlet Body Capacity
16.9 cu in
Conduit Outlet Body Hub Style
Threaded
Color
Gray
Standards
UL, CSA
Back Type
Flat
Form
Form 7

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style X, Conduit Outlet Body Hub Size 1 in, Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 3.0 cu. in., Back Type Flat, Gray, Standards UL, CSA, Form 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.