Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 x 8-1/2 " Blue Executive Notebook

  • Mfr # REDA1081

  • Zoro # G5826974


product price: $15.29
/ea

Key Features

Sheet Size
8-1/2 in x 10-3/4 in
Paper Color
White
Number of Sheets
75
Recycled Content
50 %
Cover Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REDA1081
Zoro #
G5826974
UPC #
-
Country of Origin
Canada

Dimensions

Sheet Size
8-1/2 in x 10-3/4 in
Sheet Ruling Size
9/32"
Book-Spine Length
8.5"
Book Width
10.75"

Details

Paper Color
White
Number of Sheets
75
Recycled Content
50 %
Cover Color
Black
Cover Material
Hard Board
Backing
Hard Cover
Binding Location
Left
Paper Weight
18 lb
Item
Notebook
Features
Ribbon Bookmark
Binding
Nonwirebound
Rule
College
Number of Carbon Sheets
0
Total Number of Sheets
75
Pages Numbered
No
Sheets per Book/Journal
75
Book-Binding Details
Perfect Bound: Hard Cover
Sheet-Ruling Color
Blue
Back-Cover Material
Hard Board
Dated/Undated
Undated
Sheet Basis Weight (lb)
18 lb Bond
Weight
1.113 lbs
Book-Binding Edge
Side
Sheet Color
White
Number of Subjects/Sections
1
Sheet Rule/Format Type
Medium/College Rule

Description

Notebook, Cover Color Black, Binding Nonwirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 75, Sheet Size 8-1/2 in x 10-3/4 in, Rule College, Paper Color White, Paper Weight 18 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 50 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.