11 x 8-1/2 " Blue Executive Notebook

  • Mfr # REDA1082
  • Zoro # G5627422
product price: 
$
12.99
/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Paper Color
White
Number of Sheets
75
Recycled Content
50 %
Cover Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REDA1082
Zoro #
G5627422
UPC #
-
Country of Origin
Canada

Dimensions

Sheet Size
8-1/2 in x 11 in
Book-Spine Length
8.5"
Book Width
10.75"
Sheet Ruling Size
9/32"

Details

Paper Color
White
Number of Sheets
75
Recycled Content
50 %
Cover Color
Blue
Cover Material
Hard Board
Backing
Hard Cover
Binding Location
Left
Paper Weight
18 lb
Item
Notebook
Features
Ribbon Bookmark
Binding
Nonwirebound
Rule
College
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
75
Sheet Rule/Format Type
Medium/College Rule
Sheet Basis Weight (lb)
18 lb Bond
Sheets per Book/Journal
75
Book-Binding Details
Perfect Bound: Hard Cover
Number of Subjects/Sections
1
Back-Cover Material
Hard Board
Weight
1.098 lbs
Book-Binding Edge
Side
Dated/Undated
Undated
Sheet-Ruling Color
Blue
Sheet Color
White

Description

Notebook, Cover Color Blue, Binding Nonwirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 75, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 18 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 50 Percent

Ratings & reviews