11 x 8-1/2" Undated Daily Planner, Black
Mfr # REDA30C81
Zoro # G5823011
product price: $27.39
/eaKey Features
Sheet Size
8-1/2 in x 10-3/4 in
Paper Color
White
Recycled Content
50 %
Cover Color
Black
Cover Material
Hard Lizard-Like
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REDA30C81
Zoro #
G5823011
UPC #
-
Country of Origin
Canada
Dimensions
Sheet Size
8-1/2 in x 10-3/4 in
Size (Bound-Side First)
10.75 x 8.5
Details
Paper Color
White
Recycled Content
50 %
Cover Color
Black
Cover Material
Hard Lizard-Like
Item
Notebook
Includes
(1) Set of Self-Adhesive Tabs
Binding
Wirebound
Rule
Unruled
Number of Carbon Sheets
0
Total Number of Sheets
192
Pages Numbered
No
Color
White
Weight
1.552 lbs
Pocket(s)
Double-Sided Storage Pocket
Page Format
One Day per Two-Page Spread (Appointments on Left Page; Ruled Notes on Right Page)
Dated/Undated
Undated
Appointment Ruling
30-min, 7 AM to 11 PM (Mon-Sun)
Separate Sections
Action Item List; Interest-Calculation Chart; Metric-Conversion Chart; Ruled Notes/Memos; Phone-Call Log; Telephone/Address Directory
Calendar Format
Daily
Description
Notebook, Cover Color Black, Cover Material Hard Lizard-Like, Binding Wirebound, Total Number of Sheets 192, Sheet Size 8-1/2 in x 10-3/4 in, Rule Unruled, Paper Color White, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 50 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.