Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-1/4 x 7-1/4" Black College/Margin Executive Notebook, 75 Pg

  • Mfr # REDA7BLK

  • Zoro # G9626154


product price: $12.29
/ea

Key Features

Sheet Size
7-1/4 in x 9-1/4 in
Paper Color
White
Number of Sheets
75
Recycled Content
50 %
Cover Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REDA7BLK
Zoro #
G9626154
UPC #
-
Country of Origin
Canada

Dimensions

Sheet Size
7-1/4 in x 9-1/4 in
Book Width
7.25"
Sheet Ruling Size
9/32"
Book-Spine Length
9.25"

Details

Paper Color
White
Number of Sheets
75
Recycled Content
50 %
Cover Color
Black
Binding Location
Left
Paper Weight
18 lb
Item
Notebook
Binding
Nonwirebound
Rule
College
Number of Carbon Sheets
0
Total Number of Sheets
150
Margin
Yes
Pages Numbered
No
Dated/Undated
Undated
Sheet Rule/Format Type
Medium/College Rule
Sheet Basis Weight (lb)
18 lb Bond
Sheets per Book/Journal
150
Sheet Color
White
Number of Subjects/Sections
1
Book-Binding Edge
Side
Sheet-Ruling Color
Blue
Weight
0.815 lbs
Book-Binding Details
Perfect Bound

Description

Notebook, Cover Color Black, Binding Nonwirebound, Binding Location Left, Total Number of Sheets 150, Sheet Size 7-1/4 in x 9-1/4 in, Rule College, Margin Yes, Paper Color White, Paper Weight 18 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 50 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.