Zoro Homepage

9.5 x 7.25" Purple MiracleBind Notebook, 150 Pg

  • Mfr # AF9150.86

  • Zoro # G5008300


product price: $17.39
/ea

Key Features

Sheet Size
9.25 x 7.25
Cover Material
Vinyl
Includes
Loose-Sheet Pocket
Binding
Wire-O
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF9150.86
Zoro #
G5008300
UPC #
069775366728
Country of Origin
Canada

Dimensions

Sheet Size
9.25 x 7.25
Size
9.25 x 7.25
Width
9.25"
Book-Spine Length
7.25"
Sheet Ruling Size
9/32"
Book Width
9.25"

Details

Cover Color
Purple
Cover Material
Vinyl
Item
Miraclebind, Purple Notebook
Includes
Loose-Sheet Pocket
Binding
Wire-O
Material
Vinyl
Color
Purple
Weight
0.99 lbs
Back-Cover Material
Vinyl
Sheets per Book/Journal
75
Dated/Undated
Undated
Book-Binding Edge
Side
Sheet Color
White
Sheet Rule/Format Type
Medium/College Rule
Sheet Perforation Details
Micro-Perforation
Number of Pockets/Compartments
1
Note-Rule Lines per Sheet
29
Sheet-Ruling Color
Blue
Book-Binding Details
Twin-Wire
Number of Subjects/Sections
1

Description

Index,Ri8Tab,Toc,Rcy3,Assorted,PK3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.