A10200EBLK Exec Wirebound Notebook- College/Margin Rule- 8-1/2 x 11- BLK- 200 Sheets
- Mfr # A10200EBLK
- Zoro # G503756371
product price:Â
$
59.85
/ea
Key Features
Sheet Size
8 1/2" x 11"
Number of Sheets
200
Recycled Content
100%
Cover Color
Black
Features
Self-adhesive Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A10200EBLK
- Zoro #
- G503756371
- UPC #
- 69775364793
- Country of Origin
- Canada
Dimensions
- Sheet Size
- 8 1/2" x 11"
Details
- Number of Sheets
- 200
- Recycled Content
- 100%
- Cover Color
- Black
- Item
- Notebook
- Features
- Self-adhesive Tab
- Binding
- Twin Wirebound
- Rule
- Ruled
- Margin Rule Type
- Ruled
- Series
- EcoLogix
- Sheet Standard
- Letter
- Recycled
- Yes
Description
Durable hard cover provides increased writing stability. Twin-wire binding allows book to lie flat when open. Includes self-adhesive tabs to customize index, cover and spine. Microperforated pages. Ruled with space for date at top. Double-sided pocket. Pad Type: Notebook; Sheet Size: 11" x 8 1/2"; Ruling: College/Margin; Number of Sheets per Pad: 100.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.