This item is Discontinued.

Blueline Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 CA201.BLK

This item is Discontinued.

Blueline

Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (Discontinued)

Mfr # CA201.BLK
Zoro # G105672338
UPC # 69775641436
Country of Origin Canada
Category Planners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA201.BLK
Zoro #
G105672338
UPC #
69775641436
Country of Origin
Canada

Dimensions

Sheet Size
8 x 5

Details

Style
Wire-O
Format
One Day per Page; One Month per Two-Page Spread
Cover Material
Vicuana
Cover Color
Silver
Item
Calendars and Planners
Paper Color
White
Color
Black
Dated/Undated
Dated
Calendar Reference Blocks
Past Month; Future Month
Calendar Term
12 Month: (Aug to July)
Binding Details
Twin-Wire
Edition Year
2022 to 2023
Appointment Ruling
30-min, 7 AM to 7 PM (Mon-Fri)
Includes
(1) Set of Four-Color Stickers for Visual Reminders

Description

Enjoy the day-per-page format with one day on one page. Appointment Schedule: 30 min, 7 AM to 7 PM keeps you organized. Features a monthly planner before each month. Current month and notes section on each spread let you see the big picture. Includes contact pages, four-color stickers for visual reminders, map of North America, metric conversions, multiplication table, periodic table, three-year calendar, and yearly planner. Tear-off corners keep you on track.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.