This item is Discontinued.

Blueline Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 CA101.BLK

Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (Discontinued)

  • Mfr # CA101.BLK
  • Zoro # G505672310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA101.BLK
Zoro #
G505672310
UPC #
069775629137
Country of Origin
Canada

Dimensions

Sheet Size
8 x 5

Details

Style
Wire-O
Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Item
Calendars and Planners
Cover Material
Vicuana
Cover Color
Silver
Paper Color
White
Color
Black
Binding Details
Twin-Wire
Includes
(1) Set of Four-Color Stickers for Visual Reminders
Edition Year
2022 to 2023
Separate Sections
Contact Pages; Four-Color Stickers for Visual Reminders; Map of North America; Metric Conversions; Multiplication Table; Periodic Table; Three-Year Calendar; Yearly Planner
Calendar Reference Blocks
Past Month; Future Month
Dated/Undated
Dated
Calendar Term
13 Month: (July to July)

Description

This Academic Weekly/Monthly Planner has you covered for 13 months, July to July. Twin-wire binding with soft Vicuana cover. Week-to-View format with week on two pages. Monthly planner before each month. Current month and notes section on each spread. Includes contact pages, four-color stickers for visual reminders, map of North America, metric conversions, multiplication table, periodic table, three-year calendar, and yearly planner. Tear-off corners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.