Zoro Homepage

Business Notebook, Medium/College Rule, Blue Cover, 9.25x7.25, 192 Sht

  • Mfr # A9.82

  • Zoro # G4054931


product price: $12.15
/ea

Key Features

Sheet Size
9.25 x 7.25
Includes
(1) Sheet of Self-Adhesive Cover and Tab Labels
Features
Includes Self-Adhesive Labels—Customize your cover and tabs to meet your needs.
Binding
Glued
Size
9.25 x 7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9.82
Zoro #
G4054931
UPC #
69775460228
Country of Origin
Mexico

Dimensions

Sheet Size
9.25 x 7.25
Size
9.25 x 7.25
Length
9.25"
Width
7.25"
Sheet Ruling Size
9/32"
Book-Spine Length
9.25"
Book Width
7.25"

Details

Cover Color
Blue
Item
Notebooks/Journals
Includes
(1) Sheet of Self-Adhesive Cover and Tab Labels
Features
Includes Self-Adhesive Labels—Customize your cover and tabs to meet your needs.
Binding
Glued
Weight
0.95 lbs
Color
Blue
Sheet Rule/Format Type
Medium/College Rule
Sheet-Ruling Color
Blue
Book-Binding Details
Perfect Bound: Hard Cover
Sheets per Book/Journal
192
Number of Subjects/Sections
1
Book-Binding Edge
Side
Dated/Undated
Undated
Sheet Color
White
Sheet Basis Weight (lb)
16 lb Bond

Description

Blueline® Business Notebook, Medium/College Rule, Blue Cover, 9.25 x 7.25, 192 Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.