Zoro Homepage

Loose Leaf, Refill, 11 x 9-1/16 In, PK50

  • Mfr # REDAFR11050R

  • Zoro # G2691285


product price: $6.89
/pk 50, $0.14/ea

Key Features

Paper Color
White/Blue
Sheet Size
9-1/16 in x 11 in
Characteristics
Refill for All MiracleBind™ Notebooks and Planners
For Use With
Blueline® MiracleBind™ Products
Number of Holes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REDAFR11050R
Zoro #
G2691285
UPC #
069775366230
Country of Origin
Canada

Dimensions

Sheet Size
9-1/16 in x 11 in

Details

Item
Looseleaf Paper
Paper Color
White/Blue
Characteristics
Refill for All MiracleBind™ Notebooks and Planners
For Use With
Blueline® MiracleBind™ Products
Number of Holes
7
Rule
Ruled
Number of Sheets
50
Color
White
Recycled Content
50 %
Paper Weight
0.28
Dated/Undated
Undated

Description

Looseleaf Paper, Ruled, Sheet Size 9-1/16 in x 11 in, Number of Holes 10, Number of Sheets 50, Color White, Paper Weight 0.28 lb, Recycled Content 50 Percent, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.