Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blueline Planner, 10-3/4 x 8-1/2", Soft Leather C1811002

Planner, 10-3/4 x 8-1/2", Soft Leather (Discontinued)

  • Mfr # C1811002
  • Zoro # G6141829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1811002
Zoro #
G6141829
UPC #
757286136182
Country of Origin
Mexico

Dimensions

Sheet Size
10-3/4 x 8-1/2 in

Details

Refills
Yes
Style
Appointment Books
Format
One Month Per Two-Page Spread
Features
2017 Edition, Ruled Blocks, Storage Pocket
Cover Material
Soft Leather
Paper Color
Cream
Cover Color
Blue
Item
Planner

Description

Planner, Format One Month Per Two-Page Spread, Sheet Size 10-3/4 x 8-1/2 in, Paper Color Cream, Cover Color Blue, Cover Material Soft Leather, Features 2017 Edition, Ruled Blocks, Storage Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.