Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blueparrott Wireless Bluetooth Noise Canceling Headset B250-XTS

Wireless Bluetooth Noise Canceling Headset (Discontinued)

  • Mfr # B250-XTS
  • Zoro # G609556936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B250-XTS
Zoro #
G609556936
UPC #
615822016827
Country of Origin
China

Dimensions

Driver Size
1.42 in

Details

Includes
1 x USB charging cable, Foam Ear Cushion, Spare Microphone Windscreen, Quick Start Guide, Warranty and Warning Leaflet
Features
Multi Pairing, Flexible, Rechargeable Battery, USB Charging, GPS, Voice Assistant Compatible
Microphone Design
Boom
Integrated Microphone
Yes
Max. Frequency Response
6.80 kHz
Sound Pressure Level
123 dB
Connectivity Technology
Wireless
Impedance
32 Ohm
Item
Headset
Wireless Operating Distance
65.6 ft
Noise Canceling
Yes
Detachable Microphone
No
Earpiece Type
Monaural
Bluetooth Profiles
A2DP, HFP
Wireless Technology
Bluetooth
Min. Frequency Response
150 Hz
Sound Mode
Mono
Earpiece Design
Over-the-head
Bluetooth Standard
Bluetooth 2.1 + EDR
Microphone Technology
Electret, Bi-directional
Compatibility
Mobile Devices
Green Environmental Attribute
Environmentally Friendly

Description

The BlueParrott B250-XTS offers all the essential features you need in a mono Bluetooth headset. This sturdy headset delivers impressive sound quality for your calls and music, with Enhanced Xtreme Noise Suppression and wideband audio ensuring you're always heard clearly, no matter how noisy your working environment. With up to 20 hours talk time, micro-USB charging, and the ability to stream audio from music players, GPS, or any Bluetooth device, the B250-XTS is the essential companion for every shift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.