Zoro Homepage

Wireless Headset, Portable, Capacity 12V

  • Mfr # B450XTNEW

  • Zoro # G7765899


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Automotive Headsets
Wireless
Noise Canceling
Yes
Standby Time (Hours)
150 hr
Range
300 ft
Talk Time (Minutes)
24 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B450XTNEW
Zoro #
G7765899
UPC #
706487019817
Country of Origin
China

Details

Item
Wireless Headset
Connection Type - Automotive Headsets
Wireless
Noise Canceling
Yes
Standby Time (Hours)
150 hr
Range
300 ft
Talk Time (Minutes)
24 min
For Use With
Any Bluetooth(R) Connectable Phone
Features
Large Cushioned Ear Cup, Padded Headband, Parrott Button(TM) Configure to Mute Speed Dial and More!
Rechargeable Battery
Yes
Microphone Type - Headsets
Flexible Gooseneck Microphone Boom
Includes
USB-C to USB-A 1.2 m Charging Cable
Green Environmental Attribute
Product is Rechargeable
Connection Type
Wireless
Product Type
Bluetooth Headset
Microphone Type
Flexible Gooseneck Microphone Boom
Standby Time
500 hr
Talk Time
24 hr

Description

Wireless Headset, Product Type Bluetooth Headset, Talk Time 24 hr, Standby Time 500 hr, Range 300 ft, For Use With Any Bluetooth(R) Connectable Phone, Features Large Cushioned Ear Cup, Padded Headband, Parrott Button(TM) Configure to Mute Speed Dial and More!, Connection Type Wireless, Includes USB-C to USB-A 1.2 m Charging Cable, Microphone Type Flexible Gooseneck Microphone Boom, Noise Canceling Yes, Rechargeable Battery Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.