Shop BLUESTONE
See all product information
Create Account
Contour Side Sleeper Pillow for Neck, and Back Pain Relief Home and Travel Pillow with Ear Pocket
- Mfr # 80-YT225
- Zoro # G223303077
product price:Â
$
23.95
/ea
Key Features
Width
17.5 in
Length
5 in
Includes
Contour Pillow
Height
21 in
Material
Hypoallergenic Poly-Fiber and Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-YT225
- Zoro #
- G223303077
- UPC #
- 886511007970
- Country of Origin
- China
- Item
- Contour Pillow
- Includes
- Contour Pillow
- Material
- Hypoallergenic Poly-Fiber and Cotton
- Color
- White
- Type
- Bed Pillows & Positioners
Dimensions
- Width
- 17.5 in
- Length
- 5 in
- Height
- 21 in
Description
Start waking up feeling refreshed and recharged with the Side Sleeper Contour Pillow by Bluestone. Designed with two ear pockets, this side sleeper pillow for neck and shoulder pain will correct your sleeping posture and reduce back pain. Whether you are traveling on an airplane or in a car, this pillow for shoulder pain will contour to your body leaving you feeling recharged and pain free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.