Shop BLUESTONE
See all product information
Create Account
Seat Cushion 3 Memory Foam and Gel Layers Removable Cover and Waterproof Lining-Comfortable Support
- Mfr # 82-TEX1054
- Zoro # G523303067
product price:Â
$
41.95
/ea
Key Features
Color
Black
Material
Cover-100% Polyester; Filling-1" Memory Foam
Width
16 in
Length
18 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-TEX1054
- Zoro #
- G523303067
- UPC #
- 192664606381
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Length
- 18 in
- Height
- 3 in
Details
- Item
- Seat Cushion
- Color
- Black
- Material
- Cover-100% Polyester; Filling-1" Memory Foam
- Type
- Seat Covers & Accessories
- Includes
- Seat Cushion
Description
Add comfort to any seat with the Memory Foam and Gel Chair Cushion by Bluestone! The 3" thickness with dual layers of memory foam and support foam as well as gel that cools to help regulate body temperature, makes this cushion soft, supportive and comfortable. It fits most standard wheelchairs and is also ideal for cars, desks, office chairs, or even when cheering on your favorite sports team from the bleachers. The cushion helps to relieve back pain and tension from sitting for long periods of time. For easy care and cleaning, the cover is removable and machine washable, and also features an inner 100% waterproof lining to protect your cushion from accidents or spills. Lightweight with a convenient handle, the cushion is easily portable and travel friendly; bring it with you wherever you go!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.