Shop BLUEWAVE
See all product information
Create Account
All-Purpose Microfiber Towels Microfiber Cleaning Cloth 12X12 Blue, 216PK
- Mfr # 22611LB-CS
- Zoro # G923525434
product price:Â
$
149.99
/pk of 216, $0.69/ea
Free Shipping & Returns
Key Features
Application
Detailing, Drying, Polishing, Automobile, Household
Color
Blue
Length
12 in
Width
12 in
Finish
Overlock stitching
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22611LB-CS
- Zoro #
- G923525434
- UPC #
- -
- Country of Origin
- China
- Application
- Detailing, Drying, Polishing, Automobile, Household
- Color
- Blue
- Finish
- Overlock stitching
- Material
- 80% Polyester 20% polyamide
- Item
- Microfiber Cloth
- For Use With
- All Purpose
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12x12 in
Description
Elevate your cleaning routine with these 12" x 12" cloths, which provide the perfect balance of thickness and maneuverability. Whether you are wiping down delicate surfaces or scrubbing away tough grime, PureMax delivers a lint-free, streak-free finish every time. With a weight of 240 GSM, these cloths are designed to soak up spills quickly while remaining thin enough to reach tight corners and crevices. The ultra-fine synthetic fibers effectively lift and trap dust and allergens without scratching sensitive coatings, paints, or stainless steel. Featuring reinforced overlock stitching, these cloths are built to withstand hundreds of wash cycles without fraying or losing their shape. They are perfect for color-coded cleaning systems to prevent cross-contamination, making them ideal for various uses: - **Automotive**: Great for interior dusting, console wiping, and light exterior detailing. - **Electronics**: Safe for screens, tablets, and glass surfaces. - **Household**: Perfect for kitchen counters, bathroom fixtures, and mirrors. Our clothes are also available in multiple colors, making them perfect for color-coded cleaning systems to prevent cross-contamination. **Washing Instructions:** - Wash in warm water - Tumble dry on low heat - Do not use bleach - Wash with similar colors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.